This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 28 oz No 32, PK6 3839-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 3839-6
  • Zoro # G615445200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3839-6
Zoro #
G615445200
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
28 oz
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
28 oz

Description

These premium cotton cut-end narrow band wet mop heads are ideal for cleaning floors and surfaces, providing a soft, absorbent cleaning experience. Made from durable, high-quality cotton, each 28 oz head features a narrow band design for easy maneuverability and exceptional cleaning performance. The pack of 6 white mop heads offers an economical and efficient solution for any cleaning need.


  • Premium quality, soft and absorbent cotton construction
  • Narrow band design for a clean and streak-free finish
  • 28 oz. size for optimal coverage
  • Cut-end for efficient and long-lasting use
  • White color for a classic and clean look
  • Pack of 6 for multiple cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.