Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Cotton Cut-End Wet Mop Head, Narrow Band 32 oz - 1 Pack

  • Mfr # 3835-1

  • Zoro # G215445020


product price: $28.35
/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3835-1
Zoro #
G215445020
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
32 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
32 oz

Description

This Wet Mop Premium Cotton Cut-End Narrow Band 32 oz is a high-quality, 1-piece mop head designed for efficient cleaning. Its white cotton construction absorbs liquids effectively and provides a durable, long-lasting solution for all your mopping needs. With a narrow band design, it can easily maneuver around furniture and tight spaces, while the premium cut-end fibers ensure optimal cleaning performance. This mop head is ideal for both residential and commercial applications, leaving your floors sparkling clean.


  • Premium cotton construction for durability and absorbency.
  • Cut-end narrow band for thorough cleaning and excellent scrubbing.
  • 32-ounce capacity for larger areas.
  • Single-piece design for convenient use.
  • White color for a clean and fresh look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.