
Premium Cotton Cut-End Wet Mop Head, Narrow Band 32 oz, PK12
Mfr # 3835
Zoro # G615445118
product price:Â $306.99
/pk 12, $25.58/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3835
Zoro #
G615445118
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Mop Head Width
8 in
Size
32 oz
Head Length
15 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
32 oz
Description
These premium, white cotton mop heads feature narrow cut-end strands for exceptional dirt and grime pickup, making them ideal for general cleaning tasks. The 32-ounce capacity allows for ample cleaning solution, while the pack of 12 ensures you'll always have a fresh and effective mop head on hand.
- Premium cotton construction for superior cleaning power
- Cut-end design for enhanced cleaning and absorption
- Narrow band for easy maneuvering and less bulk
- 32-ounce capacity for extended cleaning time
- White color for a clean and professional look
- Pack of 12 for convenient stocking and replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.