This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 32 oz, PK6 3835-6

Premium Cotton Cut-End Wet Mop Head, Narrow Band 32 oz, PK6 (Discontinued)

  • Mfr # 3835-6
  • Zoro # G615444999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3835-6
Zoro #
G615444999
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
32 oz

Description

These premium white cotton cut-end narrow band wet mops are designed for efficient cleaning, featuring a 32 oz capacity and durable construction. This pack of 6 mops offers exceptional value and ensures you're always ready to tackle any mess.


  • Premium cotton construction for superior cleaning power
  • Narrow band design for easier maneuverability in tight spaces
  • Cut-end fibers for excellent dirt and grime pickup
  • 32 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Pack of 6 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.