
Premium Cotton Cut-End Wet Mop Head, Wide Band 12 oz - 1 Pack
Mfr # 3840-1
Zoro # G615445330
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Size
12 oz
Mop Head Width
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3840-1
Zoro #
G615445330
UPC #
-
Country of Origin
United States
Dimensions
Size
12 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End
Description
This premium cotton wet mop head features a wide band cut-end design, offering exceptional absorbency and cleaning power for heavy-duty tasks. Its 12-ounce weight provides ample cleaning solution capacity, while the white color allows for easy dirt visibility. This durable, 1-piece mop head is perfect for tackling tough messes on floors, walls, and other surfaces.
- Premium cotton
- Features a wide band for increased surface coverage
- Absorbent and durable
- Cut-end design for easy cleaning
- 12 oz weight for optimal cleaning power
- White color
- 1 Piece
- Designed for cleaning floors and surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.