Premium Cotton Cut-End Wet Mop Head, Wide Band 12 oz, PK12

  • Mfr # 3840

  • Zoro # G315445173


product price: $28.29
/pk 12, $2.36/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3840
Zoro #
G315445173
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
12 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

These premium cotton cut-end wide band mop heads are perfect for cleaning large areas, offering excellent absorbency and durability. Each 12-ounce head is made from high-quality, white cotton fibers that effectively pick up dirt, dust, and grime. This pack of 12 mop heads is ideal for commercial and residential use, providing a reliable and efficient cleaning solution for your floors.


  • Premium cotton for superior absorbency
  • Cut-end design for optimal cleaning performance
  • Wide band for added durability
  • 12 ounces for long-lasting use
  • Pack of 12 for convenient bulk purchase
  • White color for a clean and professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.