This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 12 oz, PK6 3840-6

Premium Cotton Cut-End Wet Mop Head, Wide Band 12 oz, PK6 (Discontinued)

  • Mfr # 3840-6
  • Zoro # G615445323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3840-6
Zoro #
G615445323
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
12 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

These premium cotton mop heads are designed for superior cleaning, featuring a wide band of cut-end fibers for exceptional absorbency and dirt pick-up. The 12 oz size provides generous cleaning power, while the pack of 6 ensures a steady supply for your cleaning needs. The white color allows for easy stain identification and a fresh, clean look.


  • Premium cotton for superior absorbency and cleaning power
  • Cut-end design for excellent cleaning performance
  • Wide band for increased coverage
  • 12 oz weight for effective cleaning
  • Pack of 6 for long-lasting use
  • White color for a clean look
  • Durable and long-lasting
  • Machine washable for easy care

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.