This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 14 oz No 16 - 1 Pack 3844-1

Premium Cotton Cut-End Wet Mop Head, Wide Band 14 oz No 16 - 1 Pack (Discontinued)

  • Mfr # 3844-1
  • Zoro # G315445210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3844-1
Zoro #
G315445210
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
14 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Cut-End

Description

This Wet Mop Premium Cotton Cut-End Wide Band 14 oz #16 is a high-quality, single-piece mop head designed for effective cleaning. Made from premium cotton, this mop features a wide band cut-end design that ensures thorough coverage and superior cleaning power. Its durable construction and absorbent material make it perfect for tackling tough messes on various surfaces. The bright white color adds a clean and professional look to your cleaning routine.


  • Premium cotton construction
  • Wide band design for efficient cleaning
  • 14 ounce weight for optimal cleaning power
  • Cut-end for maximum absorbency
  • White color for a clean appearance
  • 1 piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.