This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 14 oz No 16, PK12 3844

Premium Cotton Cut-End Wet Mop Head, Wide Band 14 oz No 16, PK12 (Discontinued)

  • Mfr # 3844
  • Zoro # G715445193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3844
Zoro #
G715445193
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
14 oz
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Cut-End

Description

The Wet Mop Premium Cotton Cut-End Wide Band 14 oz #16 is a pack of 12 white, high-quality cotton mop heads designed for effective cleaning. With its wide band and durable cut-end construction, this mop head ensures optimal pickup of dirt and grime, leaving your floors sparkling clean. Its premium cotton fibers provide exceptional absorbency, making it perfect for tackling tough messes and ensuring a thorough cleaning experience.


  • Premium cotton construction for durability and absorbency.
  • Wide band design for efficient cleaning.
  • Cut-end for maximized cleaning surface area.
  • 14 oz weight for optimal cleaning power.
  • White color for a clean and professional appearance.
  • Pack of 12 for convenient supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.