This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 14 oz No 16, PK6 3844-6

Premium Cotton Cut-End Wet Mop Head, Wide Band 14 oz No 16, PK6 (Discontinued)

  • Mfr # 3844-6
  • Zoro # G215445129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3844-6
Zoro #
G215445129
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
14 oz
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
14 oz

Description

These premium, white, cut-end cotton mop heads are designed for heavy-duty cleaning, offering superior absorbency and durability. Each 14 oz head features a wide band for optimal coverage, perfect for tackling large areas and stubborn messes. This pack of 6 provides you with a reliable and effective solution for your cleaning needs.


  • Premium cotton for superior cleaning
  • Cut-end design for effective dirt pickup
  • Wide band for maximum coverage
  • 14 oz weight for heavy-duty cleaning
  • White color for a clean look
  • Pack of 6 for convenient value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.