This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz No 20 - 1 Pack 3845-1

Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz No 20 - 1 Pack (Discontinued)

  • Mfr # 3845-1
  • Zoro # G215444993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3845-1
Zoro #
G215444993
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

The Wet Mop Premium Cotton Cut-End Wide Band 16 oz # 20 is a high-quality, durable mop head designed for efficient cleaning. Featuring a wide band of premium cotton with cut ends, this mop provides exceptional absorbency and cleaning power, making it ideal for tackling tough dirt and grime. The white color ensures a clean and professional look, while the 16 oz weight provides ample cleaning solution capacity. This single-piece mop head is perfect for a variety of cleaning tasks, from mopping floors to wiping down surfaces.


  • Premium cotton for optimal cleaning and absorption
  • Wide band design for increased surface area coverage
  • Cut-end for a smooth and even finish
  • 16 oz weight for durable and effective cleaning
  • White color for a clean and professional look
  • Durable construction for long-lasting use
  • Easy to wash and maintain
  • Ideal for a variety of cleaning tasks
  • Compatible with most mop handles
  • 1-piece per pack for convenient usage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.