This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz No 20, PK12 3845

Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 3845
  • Zoro # G815444980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3845
Zoro #
G815444980
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

The Wet Mop Premium Cotton Cut-End Wide Band 16 oz # 20 - Pack of 12 features white, premium cotton mop heads with a wide band for effective cleaning. Each mop head is 16 oz and comes with a cut-end for maximum absorbency. This pack includes 12 mop heads, providing ample supply for your cleaning needs.


  • Premium Cotton Construction
  • Cut-End Wide Band Design
  • 16 oz Weight
  • White Color
  • Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.