This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz No 20, PK6 3845-6

Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz No 20, PK6 (Discontinued)

  • Mfr # 3845-6
  • Zoro # G715445025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3845-6
Zoro #
G715445025
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
16 oz
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

This pack of 6 Wet Mop Premium Cotton Cut-End Wide Band 16 oz # 20 white mop heads is designed for heavy-duty cleaning tasks. The premium cotton construction provides excellent absorbency and durability, while the wide band design ensures even coverage and efficient cleaning. These mop heads are perfect for a variety of surfaces, including floors, walls, and countertops.


  • Premium cotton construction for superior absorbency
  • Wide band design for increased coverage and efficiency
  • Cut-end for optimal cleaning and dust removal
  • 16 oz capacity for long-lasting cleaning power
  • White color for a clean and professional appearance
  • Pack of 6 for convenient bulk purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.