This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz, PK6 3841-6

Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz, PK6 (Discontinued)

  • Mfr # 3841-6
  • Zoro # G715445629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3841-6
Zoro #
G715445629
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
16 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

These premium cotton cut-end wide band mop heads are perfect for heavy-duty cleaning tasks. Each head is made of high-quality, absorbent cotton that effectively removes dirt and grime from floors. The wide band design provides maximum coverage and the cut-end construction ensures superior cleaning power. These durable mop heads are designed for long-lasting use and can be used with any standard mop handle. Available in a pack of 6 white heads.


  • Premium cotton for excellent absorbency
  • Cut-end design for efficient cleaning
  • Wide band for wider coverage
  • 16 ounces for long-lasting use
  • Pack of 6 for convenient value
  • White color for a clean look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.