This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 20 oz No 24 - 1 Pack 3846-1

Premium Cotton Cut-End Wet Mop Head, Wide Band 20 oz No 24 - 1 Pack (Discontinued)

  • Mfr # 3846-1
  • Zoro # G915444996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3846-1
Zoro #
G915444996
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
20 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

This Wet Mop Premium Cotton Cut-End Wide Band 20 oz # 24 - 1 Piece is a white, high-quality mop head designed for efficient cleaning. Its premium cotton construction offers superior absorbency and durability, while the cut-end design ensures even distribution of cleaning solution. The wide band provides maximum coverage, making it ideal for tackling large areas.


  • Premium cotton construction for superior absorbency and durability
  • Wide band design provides maximum cleaning surface area
  • Cut-end fibers ensure thorough dirt and grime removal
  • 20 oz capacity holds ample cleaning solution
  • White color blends seamlessly with any decor
  • #24 size is compatible with a wide range of mop handles
  • One-piece design for ease of use and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.