This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 20 oz No 24, PK12 3846

Premium Cotton Cut-End Wet Mop Head, Wide Band 20 oz No 24, PK12 (Discontinued)

  • Mfr # 3846
  • Zoro # G415445073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3846
Zoro #
G415445073
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
20 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

Our Wet Mop Premium Cotton Cut-End Wide Band 20 oz # 24 - Pack of 12 offers durable, high-quality cleaning. Made from pure white cotton, these cut-end mop heads are designed for effective wet mopping applications, leaving your floors sparkling clean. The wide band design ensures maximum coverage, while the 20 oz capacity allows for ample cleaning solution. Each pack contains 12 mops, offering a convenient and economical solution for all your cleaning needs.


  • Premium cotton construction for effective cleaning
  • Wide band design for maximum coverage
  • Cut-end for superior absorption
  • 20 oz weight for optimal cleaning power
  • White color for a clean and professional look
  • Pack of 12 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.