This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 20 oz No 24, PK6 3846-6

Premium Cotton Cut-End Wet Mop Head, Wide Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 3846-6
  • Zoro # G315445425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3846-6
Zoro #
G315445425
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

Upgrade your cleaning routine with this pack of six premium cotton cut-end wide band mops. Each mop head boasts a generous 20-ounce capacity and a durable, wide band construction, perfect for effectively absorbing and trapping dirt and grime. The pure white cotton fibers ensure gentle cleaning on all surfaces while leaving no streaks or residue. Designed for use with standard wet mops, these heads are a must-have for any home or office cleaning supply kit.


  • Premium cotton construction for durability and absorbency.
  • Cut-end wide band design for maximum cleaning power.
  • 20 oz. capacity for efficient cleaning.
  • White color for a clean and professional look.
  • Pack of 6 for convenient replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.