Premium Cotton Cut-End Wet Mop Head, Wide Band 24 oz, PK12

  • Mfr # 3842

  • Zoro # G415445639


product price: $55.02
/pk 12, $4.59/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3842
Zoro #
G415445639
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
24 oz
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

This pack of 12 Wet Mop Premium Cotton Cut-End Wide Band 24 oz mops are designed for heavy-duty cleaning applications. Made from high-quality, absorbent cotton, these white mops feature a wide band design for effective cleaning and a cut-end for maximum absorption and scrubbing power. Each mop holds up to 24 oz of cleaning solution, making them ideal for large areas or tough messes. The cut-end construction allows for better cleaning in corners and along edges, while the durable cotton fibers ensure long-lasting performance.


  • Premium Cotton Construction
  • Wide Band for Effective Cleaning
  • Cut-End for Enhanced Absorption
  • 24 oz Capacity for Ample Cleaning Solution
  • White Color for a Clean and Professional Look
  • Pack of 12 for Convenient Multi-Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.