This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 24 oz, PK6 3842-6

Premium Cotton Cut-End Wet Mop Head, Wide Band 24 oz, PK6 (Discontinued)

  • Mfr # 3842-6
  • Zoro # G315445609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3842-6
Zoro #
G315445609
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Cut-End

Description

These premium cotton cut-end wide band mop heads are designed for optimal cleaning performance. Each 24-ounce mop head is made from high-quality cotton, ensuring durability and absorbency, making it ideal for picking up dirt, grime, and spills. The wide band design allows for efficient coverage, cleaning large areas quickly. The white color ensures a clean appearance and the pack of 6 provides long-lasting value.


  • Premium cotton construction for superior absorbency and durability
  • Wide band design for efficient cleaning and reduced scrubbing
  • Cut-end fibers for maximum dirt and grime removal
  • 24 oz capacity for ample cleaning solution
  • White color for a clean and professional look
  • Pack of 6 for long-lasting use and value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.