This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 28 oz No 32 - 1 Pack 3847-1

Premium Cotton Cut-End Wet Mop Head, Wide Band 28 oz No 32 - 1 Pack (Discontinued)

  • Mfr # 3847-1
  • Zoro # G115445335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3847-1
Zoro #
G115445335
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
28 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Type
Cut-End

Description

This Wet Mop Premium Cotton Cut-End Wide Band 28 oz# 32 is a single-piece, white cotton mop head designed for effective cleaning. Its wide band construction provides excellent coverage, while the cut-end fibers offer superior absorbency and cleaning power. Perfect for tackling tough messes, this durable mop head is a must-have for any cleaning routine.


  • Premium cotton construction for durability and absorbency
  • Cut-end design for enhanced cleaning power
  • Wide band for increased surface coverage
  • 28 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Single piece for convenient use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.