
Premium Cotton Cut-End Wet Mop Head, Wide Band 28 oz No 32, PK12 (Discontinued)
- Mfr # 3847
- Zoro # G015445411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3847
Zoro #
G015445411
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
28 oz
Mop Head Width
8 in
Head Length
15 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
28 oz
Description
These premium cotton cut-end wide band mop heads are designed for efficient and thorough cleaning. With a generous 28-ounce weight, these white mop heads offer exceptional absorbency and durability, perfect for tackling tough messes on various surfaces. The wide band provides optimal coverage, while the cut-end fibers ensure deep cleaning and excellent water pickup. This bulk pack of 12 mop heads offers exceptional value and ensures you're always prepared for any cleaning task.
- Premium cotton mop head for superior cleaning power
- Wide band design for efficient cleaning
- Cut-end construction for better absorption
- 28 ounce capacity for large areas
- White color for a clean and professional look
- Pack of 12 for convenient bulk purchase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.