This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Wide Band 28 oz No 32, PK6 3847-6

Premium Cotton Cut-End Wet Mop Head, Wide Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 3847-6
  • Zoro # G415445455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3847-6
Zoro #
G415445455
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
28 oz
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
28 oz

Description

This pack of 6 Wet Mop Premium Cotton Cut-End Wide Band 28 oz# 32 mop heads features durable, white cotton strands for superior cleaning power. The cut-end design and wide band provide excellent coverage and absorbency, making them ideal for tackling dirt, grime, and spills on a variety of surfaces. These high-quality mop heads are designed for long-lasting performance and are a must-have for any cleaning routine.


  • Premium Cotton for superior cleaning and absorbency
  • Wide band design for wider coverage and faster cleaning
  • Cut-end construction for maximum absorbency and durability
  • 28 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Pack of 6 for convenient bulk purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.