Zoro Homepage

Premium Cotton Cut-End Wet Mop Head, Wide Band 32 oz - 1 Pack

  • Mfr # 3843-1

  • Zoro # G015445060


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Size
32 oz
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3843-1
Zoro #
G015445060
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
32 oz

Description

The Wet Mop Premium Cotton Cut-End Wide Band 32 oz - 1 Piece is a white, premium cotton mop head designed for efficient cleaning. Featuring a wide band of cut-end fibers, this mop head effectively picks up dirt and grime while leaving surfaces sparkling clean. Its durable construction ensures long-lasting performance and its 32-ounce capacity allows for ample cleaning solution absorption, making it ideal for tackling large areas.


  • Premium cotton construction for effective cleaning and durability.
  • Cut-end design for thorough dirt and grime removal.
  • Wide band for excellent absorbency and liquid pickup.
  • 32 oz capacity for efficient cleaning without frequent refills.
  • White color for a clean and professional look.
  • 1 Piece pack for convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.