Premium Cotton Cut-End Wet Mop Head, Wide Band 32 oz, PK12
- Mfr # 3843
- Zoro # G315445500
product price:Â
$
101.99
/pk of 12, $8.50/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Size
32 oz
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3843
- Zoro #
- G315445500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
- Depth
- 1 in
- Head Length
- 15 in
- Mop Head Width
- 8 in
Details
- Mop Head Color
- White
- Mop Head Material
- Cotton
- Mop Type
- Wet
- Dry Weight
- 32 oz
- Type
- Cut-End
Description
This pack of 12 Wet Mop Premium Cotton Cut-End Wide Band 32 oz white mop heads is perfect for cleaning floors and surfaces. The high-quality cotton provides superior absorbency and cleaning power, while the cut-end design ensures even distribution of cleaning solution. The wide band helps to pick up dirt and debris efficiently, leaving your floors sparkling clean.
- Premium cotton construction for durability and absorbency
- Wide band design for efficient cleaning
- Cut-end fibers for thorough cleaning
- 32 oz capacity for ample cleaning solution
- White color for a clean and professional look
- Pack of 12 for convenient and cost-effective cleaning
- Ideal for various cleaning tasks, including floors, walls, and surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.