Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Cotton Cut-End Wet Mop Head, Wide Band 32 oz, PK6

  • Mfr # 3843-6

  • Zoro # G815445123


product price: $34.65
/pk 6, $5.77/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3843-6
Zoro #
G815445123
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
32 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Cut-End

Description

These premium, white cotton mop heads feature a wide band cut-end design for exceptional cleaning power. Made from high-quality cotton, these durable mop heads effectively absorb dirt and grime while leaving floors sparkling clean. The 32oz size is ideal for large areas, and the pack of 6 ensures you'll have plenty of replacement heads on hand.


  • Premium cotton construction for superior cleaning performance.
  • Wide band design covers more area with each swipe.
  • Cut-end technology provides exceptional absorbency and durability.
  • 32 oz capacity holds ample cleaning solution.
  • Pack of 6 mops offers long-lasting value.
  • White color for a clean and professional look.
  • Perfect for all types of hard floor surfaces.
  • Durable and reusable for multiple cleaning sessions.
  • Ideal for homes, offices, and commercial spaces.
  • Easy to wring and dry for convenient use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.