This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 12 oz - 1 Pack 4416-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 12 oz - 1 Pack (Discontinued)

  • Mfr # 4416-1
  • Zoro # G715445247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4416-1
Zoro #
G715445247
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End

Description

This premium cotton looped-end narrow band wet mop head is a must-have for any cleaning enthusiast. Crafted from durable, absorbent cotton, this 12 oz mop head effectively cleans and absorbs dirt and grime. Its narrow band design allows for easy maneuverability around tight spaces and furniture. The white color ensures a clean and polished look. This mop head is perfect for cleaning floors, walls, and other surfaces.


  • Premium cotton for superior absorbency and cleaning
  • Looped-end design for secure attachment to mop handles
  • Narrow band for efficient cleaning in tight spaces
  • 12 oz weight for durability and effective cleaning
  • White color for a clean and professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.