This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 12 oz, PK6 4416-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 12 oz, PK6 (Discontinued)

  • Mfr # 4416-6
  • Zoro # G915445344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4416-6
Zoro #
G915445344
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
12 oz
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End

Description

This pack of 6 Wet Mop Premium Cotton Looped-End Narrow Band Mop Heads is perfect for all your cleaning needs. Each mop head features a durable, high-quality cotton construction with a looped-end design that provides superior cleaning power and absorbency. The narrow band design makes it easy to maneuver around tight corners and under furniture. The white color ensures a clean and professional look.


  • Premium cotton for superior absorbency and durability.
  • Looped-end design for secure attachment to mop handles.
  • Narrow band for easy maneuverability and cleaning in tight spaces.
  • 12 oz weight for effective cleaning.
  • Pack of 6 for multiple uses.
  • White color for a clean and professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.