This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 14 oz No 16 - 1 Pack 4421-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 14 oz No 16 - 1 Pack (Discontinued)

  • Mfr # 4421-1
  • Zoro # G815445109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4421-1
Zoro #
G815445109
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
14 oz
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Looped-End

Description

This Wet Mop Premium Cotton Looped-End Narrow Band 14 oz #16 is a heavy-duty, high-quality mop head perfect for thorough cleaning. Featuring a 14-ounce, white cotton looped-end construction, this mop offers superior absorption and durability, ensuring a streak-free clean on all surfaces. Its narrow band design provides maximum maneuverability and access to tight spaces. This single-piece mop head is a reliable choice for professional and household cleaning needs.


  • Premium cotton construction for durability and absorbency.
  • Looped-end design for secure attachment to mop handles.
  • Narrow band for easy maneuverability in tight spaces.
  • 14 oz weight for optimal cleaning capacity.
  • White color for a clean and professional look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.