This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 14 oz No 16, PK12 4421

Premium Cotton Looped-End Wet Mop Head, Narrow Band 14 oz No 16, PK12 (Discontinued)

  • Mfr # 4421
  • Zoro # G015445121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4421
Zoro #
G015445121
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
14 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Looped-End

Description

This pack of 12 premium cotton looped-end mop heads is designed for efficient and effective cleaning. The narrow band, weighing 14 ounces, is perfect for reaching tight spaces and corners. The durable cotton construction ensures exceptional absorbency and cleaning power, while the looped ends prevent fraying and extend the lifespan of the mop head. Its white color ensures a clean and fresh look.


  • Premium cotton construction for durability and absorbency.
  • Looped-end design for secure attachment to mop handles.
  • Narrow band for maneuverability in tight spaces.
  • 14 oz weight for optimal cleaning power.
  • White color for a clean and professional look.
  • Pack of 12 for convenient bulk purchasing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.