This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 14 oz No 16, PK6 4421-6

This item is Discontinued.

Bsl

Premium Cotton Looped-End Wet Mop Head, Narrow Band 14 oz No 16, PK6 (Discontinued)

Mfr # 4421-6
Zoro # G715445056
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4421-6
Zoro #
G715445056
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
14 oz
Head Length
15 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
14 oz

Description

These premium cotton looped-end narrow band mop heads are designed for heavy-duty cleaning, offering exceptional absorbency and durability. Each 14-ounce mop head features a narrow band for precise cleaning and is made with high-quality white cotton, ensuring optimal dirt and grime removal. This pack of six mop heads is ideal for maintaining cleanliness in commercial and industrial settings.


  • Premium cotton construction for absorbency and durability
  • Looped-end design for secure attachment to mop handles
  • Narrow band for effective cleaning in tight spaces
  • 14 oz weight for optimal cleaning power
  • White color for a clean and professional look
  • Pack of 6 for convenient use and replacement

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.