This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz - 1 Pack 4417-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz - 1 Pack (Discontinued)

  • Mfr # 4417-1
  • Zoro # G415445196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4417-1
Zoro #
G415445196
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
16 oz
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End

Description

This premium cotton looped-end narrow band wet mop head is ideal for tackling dirt and grime on various surfaces. Its 16 oz weight provides ample cleaning power while the looped-end design ensures consistent scrubbing action. Crafted from high-quality cotton, this mop head is absorbent and durable, making it perfect for both residential and commercial cleaning tasks. Its white color allows for easy stain visibility and provides a clean and fresh look for your home or workplace.


  • Premium quality cotton construction
  • Looped-end design for secure attachment
  • Narrow band for easy maneuverability
  • 16 oz capacity for effective cleaning
  • White color for versatility
  • One piece for convenient use
  • Durable and absorbent
  • Ideal for general cleaning tasks
  • Easy to rinse and reuse
  • Safe for various floor surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.