This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz No 20 - 1 Pack 4422-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz No 20 - 1 Pack (Discontinued)

  • Mfr # 4422-1
  • Zoro # G315445135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4422-1
Zoro #
G315445135
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
16 oz
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This Wet Mop Premium Cotton Looped-End Narrow Band 16 oz # 20 is a high-quality, 1-piece white mop head perfect for efficient cleaning. Its looped-end design provides a strong, durable construction that withstands frequent use. The narrow band allows for precise cleaning in tight spaces, while the premium cotton material effectively picks up dirt and grime. Ideal for use with wet mopping applications, this mop head ensures a sparkling clean floor with every use.


  • Premium cotton for exceptional absorbency and cleaning power
  • Looped-end construction for secure attachment to mop handles
  • Narrow band design for maneuverability in tight spaces
  • 16 oz weight provides optimal cleaning coverage
  • White color blends seamlessly with any cleaning environment
  • Durable and long-lasting for multiple cleaning sessions
  • Designed for efficient cleaning of various surfaces
  • Ideal for mopping floors, counters, and other surfaces
  • 1 Piece per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.