This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz No 20, PK12 4422

Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 4422
  • Zoro # G315445036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4422
Zoro #
G315445036
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

Enhance your cleaning routine with these premium cotton looped-end narrow band mop heads. The 16 oz. size is ideal for tackling spills and dirt, while the white color ensures a streak-free finish. Designed for durability and absorbency, these mop heads are perfect for both residential and commercial use. With a pack of 12, you'll have plenty on hand for all your cleaning needs.


  • Premium cotton construction for durability and absorbency
  • Looped-end design for secure attachment to mop handles
  • Narrow band for easy maneuverability in tight spaces
  • 16 oz weight for efficient cleaning
  • White color for a clean and professional appearance
  • Pack of 12 for multiple uses and convenience

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.