This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz No 20, PK6 4422-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz No 20, PK6 (Discontinued)

  • Mfr # 4422-6
  • Zoro # G415445127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4422-6
Zoro #
G415445127
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
16 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

These Premium Cotton Looped-End Narrow Band Wet Mop Heads are perfect for cleaning your floors. Made of high-quality cotton, these mop heads are durable and absorbent, ensuring a streak-free clean. With a looped-end design, they're easy to attach and detach from your mop handle. This pack of 6, 16 oz white mop heads is ideal for any commercial or residential cleaning needs.


  • Premium cotton looped-end narrow band mop head for superior cleaning
  • 16 oz weight for effective dirt and grime removal
  • White color for a clean and professional appearance
  • Pack of 6 for convenient multi-purpose use
  • Designed for use with standard mop handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.