Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz, PK12

  • Mfr # 4417

  • Zoro # G915445290


product price:  $79.59
/pk 12, $6.63/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4417
Zoro #
G915445290
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

These premium cotton looped-end narrow band wet mops are ideal for cleaning floors and surfaces, offering superior absorbency and durability. Each 16oz mop head features a white, looped-end design for efficient cleaning and is designed for use with standard mop handles. This pack of 12 mops provides a cost-effective solution for maintaining a clean and sanitary environment.


  • Premium Cotton Looped-End Mop Head for Cleaning
  • Narrow Band design for effective cleaning
  • 16oz weight for efficient scrubbing and drying
  • Pack of 12 for multi-surface cleaning needs
  • White color for a clean and hygienic look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.