This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz, PK6 4417-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 16 oz, PK6 (Discontinued)

  • Mfr # 4417-6
  • Zoro # G415445646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4417-6
Zoro #
G415445646
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
16 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End

Description

This pack of six Wet Mop Premium Cotton Looped-End Narrow Band 16 oz mop heads is perfect for all your cleaning needs. Made with high-quality, absorbent cotton, these looped-end mop heads are durable and long-lasting. The narrow band design provides greater control and maneuverability, allowing you to easily clean tight spaces and corners. These white mop heads are ideal for use on all hard floor surfaces and can be washed and reused multiple times, making them a cost-effective and eco-friendly cleaning solution.


  • Premium cotton construction for superior cleaning
  • Looped-end design for secure attachment to mop handles
  • Narrow band for easy maneuvering around furniture and tight spaces
  • 16 oz weight for efficient absorption and cleaning
  • Pack of 6 for convenient replacement and long-lasting use
  • White color for a clean and professional appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.