This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz - 1 Pack 4418-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz - 1 Pack (Discontinued)

  • Mfr # 4418-1
  • Zoro # G915445603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4418-1
Zoro #
G915445603
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

This Wet Mop Premium Cotton Looped-End Narrow Band 20 oz - 1 Piece is a durable and absorbent white cotton mop head ideal for cleaning floors and surfaces. Its looped-end design provides superior scrubbing power and its narrow band allows for easier maneuvering in tight spaces. This mop head is a great choice for commercial and residential cleaning needs, delivering reliable cleaning performance while minimizing the need for replacement.


  • Premium cotton construction for long-lasting durability and absorbency
  • Narrow looped-end design for effective cleaning in tight spaces
  • 20 oz capacity for optimal water absorption
  • White color blends seamlessly with any décor
  • Ideal for use on all floor types

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.