This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz No 24 - 1 Pack 4423-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz No 24 - 1 Pack (Discontinued)

  • Mfr # 4423-1
  • Zoro # G915445351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4423-1
Zoro #
G915445351
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

This premium cotton looped-end narrow band mop head is a versatile and durable cleaning solution. Its white color ensures optimal dirt pickup and is ideal for various cleaning tasks, making it a reliable choice for both residential and commercial applications. With its 20 oz capacity, it can effectively absorb and hold a substantial amount of cleaning solution, enabling efficient cleaning with less frequent rinsing.


  • Premium cotton construction for superior absorbency and durability
  • Looped-end design for secure attachment to mop handles
  • Narrow band provides optimal cleaning coverage
  • 20 oz weight for efficient water absorption and cleaning
  • White color for a clean and professional look
  • Ideal for general cleaning and maintenance tasks
  • Pack of 1 mop head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.