This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz No 24, PK12 4423

Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz No 24, PK12 (Discontinued)

  • Mfr # 4423
  • Zoro # G415445011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4423
Zoro #
G415445011
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
20 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

This pack of 12 Wet Mop Premium Cotton Looped-End Narrow Band 20 oz # 24 mop heads is perfect for all your cleaning needs. Each white mop head features durable, high-quality cotton looped ends that provide excellent absorbency and cleaning power. The narrow band design ensures efficient and thorough cleaning while the 20 oz weight allows for a secure fit on most standard mop handles.


  • Premium cotton construction for superior absorbency and durability.
  • Looped-end design for secure attachment to most mop handles.
  • Narrow band for easy maneuverability in tight spaces.
  • 20 oz capacity for efficient cleaning.
  • White color for a clean and professional appearance.
  • Pack of 12 for convenient bulk purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.