This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz No 24, PK6 4423-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 4423-6
  • Zoro # G215445389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4423-6
Zoro #
G215445389
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
20 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

This pack of 6 Wet Mop Premium Cotton Looped-End Narrow Band 20 oz # 24 white mop heads are designed for professional cleaning applications. Each mop head features durable cotton construction with looped ends for effective dirt and grime removal. The narrow band design allows for easy maneuverability in tight spaces, making it ideal for a variety of cleaning tasks.


  • Premium cotton construction for durability and absorbency
  • Looped-end design for secure attachment to mop handles
  • Narrow band for easy maneuverability in tight spaces
  • 20 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Pack of 6 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.