Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz, PK12

  • Mfr # 4418

  • Zoro # G715445650


product price:  $99.55
/pk 12, $8.30/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4418
Zoro #
G715445650
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
20 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

These Wet Mop Premium Cotton Looped-End Narrow Band 20 oz - Pack of 12 are perfect for general cleaning tasks. The looped-end design creates a durable and absorbent mop head, perfect for wiping up spills or mopping floors. The narrow band provides a more precise cleaning area, allowing you to reach into tight corners and crevices. The white cotton is ideal for a wide range of surfaces and can be bleached for sanitizing.


  • Premium cotton construction for durability and absorbency
  • Looped-end design for secure attachment to mop handles
  • Narrow band for easy maneuverability in tight spaces
  • 20 oz capacity for effective cleaning
  • White color for a clean and professional look
  • Pack of 12 for convenient supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.