This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz, PK6 4418-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 20 oz, PK6 (Discontinued)

  • Mfr # 4418-6
  • Zoro # G215445600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4418-6
Zoro #
G215445600
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

These premium cotton looped-end narrow band wet mops are ideal for general cleaning tasks. Each 20 oz mop head is crafted with high-quality cotton fibers for exceptional absorbency and durability. The looped-end design ensures secure attachment to your mop handle while the narrow band allows for precise cleaning in tight spaces. This pack of 6 white mops provides ample supply for your cleaning needs.


  • Premium cotton construction for superior absorbency and durability
  • Looped-end design for secure attachment to mop handles
  • Narrow band for easy maneuverability in tight spaces
  • 20 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Pack of 6 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.