This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 24 oz - 1 Pack 4419-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 24 oz - 1 Pack (Discontinued)

  • Mfr # 4419-1
  • Zoro # G215445488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4419-1
Zoro #
G215445488
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
24 oz

Description

This Premium Cotton Looped-End Narrow Band Wet Mop head is a 24 oz white mop head designed for effective cleaning. The looped-end design provides excellent durability and absorption, while the narrow band allows for easy maneuvering in tight spaces. This mop head is ideal for use with wet mopping solutions on various surfaces, ensuring a thorough and streak-free clean.


  • Premium Cotton Construction for Absorbency and Durability
  • Looped-End Design Prevents Fraying and Ensures Long Life
  • Narrow Band for Convenient Cleaning in Tight Spaces
  • 24 oz Capacity for Effective Cleaning and Faster Drying
  • White Color for a Clean and Professional Look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.