Premium Cotton Looped-End Wet Mop Head, Narrow Band 24 oz, PK12

  • Mfr # 4419

  • Zoro # G515445577


product price:  $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4419
Zoro #
G515445577
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
24 oz
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
24 oz

Description

These premium cotton looped-end mop heads are designed for efficient cleaning. With their narrow band design, they easily maneuver around tight spaces and furniture legs, while the durable cotton construction absorbs and removes dirt and grime effectively. Each mop head holds up to 24 ounces of cleaning solution for thorough cleaning, and the pack of 12 ensures you're always ready for any cleaning task. The bright white color complements any cleaning environment.


  • Premium cotton construction for superior absorbency and durability
  • Looped-end design for secure attachment to mop handles
  • Narrow band provides greater maneuverability and control
  • 24 oz capacity for effective cleaning
  • Pack of 12 for convenient replenishment
  • White color for a clean and professional appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.