This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 24 oz, PK6 4419-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 24 oz, PK6 (Discontinued)

  • Mfr # 4419-6
  • Zoro # G615445521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4419-6
Zoro #
G615445521
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
24 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
24 oz

Description

The Wet Mop Premium Cotton Looped-End Narrow Band 24 oz - Pack of 6 is a professional-grade cleaning solution featuring six premium, white, cotton mop heads with a narrow band and looped ends for exceptional durability and absorbency. The looped-end design allows for secure attachment to your mop handle, ensuring a stable and reliable cleaning experience. These mop heads are ideal for tackling spills, cleaning up dirt and grime, and leaving surfaces sparkling clean.


  • Premium cotton for effective cleaning and absorption
  • Looped-end design for secure attachment to mop handle
  • Narrow band for maneuverability in tight spaces
  • 24 oz capacity for long-lasting use
  • Pack of 6 for economical cleaning
  • White color for a clean and professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.