This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 28 oz No 32 - 1 Pack 4424-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 28 oz No 32 - 1 Pack (Discontinued)

  • Mfr # 4424-1
  • Zoro # G315445463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4424-1
Zoro #
G315445463
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
28 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
28 oz

Description

This Wet Mop Premium Cotton Looped-End Narrow Band 28 oz # 32 is a single, white, looped-end cotton mop head designed for wet cleaning applications. Its durable construction and ample size make it ideal for tackling dirt and grime on various surfaces.


  • Premium cotton construction for long-lasting durability and absorbency
  • Looped-end design for secure attachment to mops
  • Narrow band provides precise cleaning
  • 28 oz capacity for efficient cleaning
  • White color blends seamlessly with any decor
  • 1 piece for easy replacement and use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.