This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 28 oz No 32, PK12 4424

Premium Cotton Looped-End Wet Mop Head, Narrow Band 28 oz No 32, PK12 (Discontinued)

  • Mfr # 4424
  • Zoro # G015445350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4424
Zoro #
G015445350
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
28 oz
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
28 oz

Description

This pack of 12 Wet Mop Premium Cotton Looped-End Narrow Band mop heads, weighing 28 ounces each, is perfect for cleaning. Made of premium cotton, these white, looped-end mops are designed to absorb and retain water, allowing for effective cleaning of floors and other surfaces.


  • Premium cotton construction for durability and absorbency.
  • Looped-end design for secure attachment to mops.
  • Narrow band provides a more precise and controlled cleaning experience.
  • 28 oz. weight for effective cleaning and water absorption.
  • White color for a clean and professional look.
  • Pack of 12 for economical use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.