This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 28 oz No 32, PK6 4424-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 4424-6
  • Zoro # G715445414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4424-6
Zoro #
G715445414
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
28 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Type
Looped-End

Description

This pack of six, premium cotton looped-end narrow band wet mops are designed for efficient and effective cleaning. Each 28 oz mop features a durable white cotton construction and a narrow band design, ideal for reaching tight corners and crevices. These mops are perfect for a wide range of cleaning applications, ensuring streak-free and hygienic results.


  • Premium Cotton Looped-End Construction for durability and absorption.
  • Narrow Band design for maneuverability in tight spaces.
  • 28 oz capacity for efficient cleaning.
  • Pack of 6 for long-lasting use.
  • White color for a clean and professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.