This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 32 oz - 1 Pack 4420-1

Premium Cotton Looped-End Wet Mop Head, Narrow Band 32 oz - 1 Pack (Discontinued)

  • Mfr # 4420-1
  • Zoro # G315445081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4420-1
Zoro #
G315445081
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
32 oz

Description

This Wet Mop Premium Cotton Looped-End Narrow Band 32 oz - 1 Piece is a white, heavy-duty mop head perfect for cleaning floors. Its looped-end design ensures a secure fit on your mop handle, while the premium cotton material provides exceptional absorbency and durability. With its 32 oz capacity, this mop head effectively cleans large areas, making it ideal for both residential and commercial use.


  • Premium Cotton: Made with high-quality cotton for exceptional absorbency and durability.
  • Looped-End Design: Provides a secure and reliable connection to your mop handle.
  • Narrow Band: Ideal for cleaning tight spaces and corners.
  • 32 oz Capacity: Holds a generous amount of cleaning solution for efficient cleaning.
  • 1 Piece: Comes as a single mop head for your convenience.
  • White Color: Classic and versatile color to blend with any cleaning supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.