Premium Cotton Looped-End Wet Mop Head, Narrow Band 32 oz, PK12

  • Mfr # 4420

  • Zoro # G615445149


product price:  $158.99
/pk 12, $13.25/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Size
32 oz
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4420
Zoro #
G615445149
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End

Description

These premium cotton looped-end narrow band wet mops are designed for efficient cleaning, offering exceptional absorbency and durability. Each 32 oz mop head features a narrow band of looped cotton fibers for maximum coverage and dirt pickup. The white color ensures a clean and professional appearance. This pack of 12 mops provides ample supply for regular cleaning needs, perfect for both residential and commercial settings.


  • Premium cotton for superior cleaning and absorption
  • Looped-end design prevents fraying and shedding
  • Narrow band for easy maneuverability
  • 32 oz capacity for extended cleaning time
  • Pack of 12 for value and convenience
  • Durable construction for long-lasting performance
  • White color for a clean and professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.